KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cabnt Unt Heatr Grill, Top or Frnt/Bottom

QMARK| Zoro #: G0729705| Mfr #: CU45AG

$151.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 42-3/16"
Item: Cabinet Unit Heater Grille
Includes: Installation Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729705 Mfr #: CU45AG
Width: 42-3/16"Item: Cabinet Unit Heater Grille
Includes: Installation InstructionsFor Use With: All 45" Wide CUG Series Cabinet Unit Heater
Mounting Type: Top or Front/BottomHeight: 6-1/2"
Country of Origin (subject to change): United States

Description

Cabinet Unit Heater Grille, Mounting Type Top or Front/Bottom, Width 42-3/16 In., Height 6-1/2 In., For Use With All 45 In. Wide CUG Series Cabinet Unit Heater, Includes Installation Instructions

Reviews