30000W Electric Salamander Heater, Fan Forced, 480V

QMARK| Zoro #: G1790171| Mfr #: SDH3043

$4682.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790171 Mfr #: SDH3043
Hz: 60Color: Red
Number of Heat Settings: 1Includes: Powder Coated Finish, 10" Pneumatic Wheels and Locking Front Caster
Features: 120V Control Transformer, Over Temperature Protection and Wire Box.Item: Electric Salamander Heater
Amps AC: 37.2Watts: 30, 000
kW: 30Electric Heater Phase: 3
Width: 44"Electric Heater Item: Electric Salamander Heater
Heating Method: Fan ForcedAir Temp. Rise: 35 to 88 Degrees F
Height: 38-1/2"Safety Features: Overheat Protection
Standards: ULDepth: 25-1/2"
Manufacturers Warranty Length: 1 yr.NEMA Plug Configuration: Hard Wired
Country of Origin (subject to change): Mexico

Product Description

Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 30,000 Watts, Height 38-1/2 In., Width 44 In., Depth 25-1/2 In., Hz 60, 3 Phase, 37.2 Amps AC, 30 kW, 102,236 BtuH Output, NEMA Plug Configuration Hard Wired, Color Red, Air Temp. Rise 35 to 88 Degrees F, Number of Heat Settings 1, Features 120V Control Transformer, Over Temperature Protection and Wire Box., Safety Features Overheat Protection, Manufacturers Warranty Length 1 yr., Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.