48000W Electric Salamander Heater, Fan Forced, 480V

QMARK| Zoro #: G1557455| Mfr #: SDH4843

$6,013.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557455 Mfr #: SDH4843
Hz: 60Color: Red
Number of Heat Settings: 1Includes: Powder Coated Finish, 10" Pneumatic Wheels and Locking Front Caster
Features: 120V Control Transformer, Over Temperature Protection and Wire Box.Item: Electric Salamander Heater
Amps AC: 58.9Watts: 48, 000
kW: 48Air Temp. Rise: 59 to 141 Degrees F
Height: 38-1/2"Safety Features: Overheat Protection
Standards: ULDepth: 25-1/2"
Manufacturers Warranty Length: 1 yr.NEMA Plug Configuration: Hard Wired
BtuH Output: 163, 776Electric Heater Phase: 3
Electric Heater Item: Electric Salamander HeaterWidth: 44"
Heating Method: Fan ForcedOscillating / Non-Oscillating: Non-Oscillating
Country of Origin (subject to change): United States

Product Description

Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 48,000 Watts, Height 38-1/2 In., Width 44 In., Depth 25-1/2 In., Hz 60, 3 Phase, 58.9 Amps AC, 48 kW, 163,776 BtuH Output, NEMA Plug Configuration Hard Wired, Color Red, Air Temp. Rise 59 to 141 Degrees F, Number of Heat Settings 1, Features 120V Control Transformer, Over Temperature Protection and Wire Box., Safety Features Overheat Protection, Manufacturers Warranty Length 1 yr., Standards UL
Save 15%. Sign up for Z-mail.