60000W Electric Salamander Heater, Fan Forced, 480V

QMARK| Zoro #: G0989441| Mfr #: SDH6043

$6,888.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989441 Mfr #: SDH6043
Hz: 60Color: Red
Number of Heat Settings: 1Includes: Powder Coated Finish, 10" Pneumatic Wheels and Locking Front Caster
Features: 120V Control Transformer, Over Temperature Protection and Wire Box.Item: Electric Salamander Heater
Amps AC: 73.3Watts: 60, 000
kW: 60Manufacturers Warranty Length: 1 yr.
NEMA Plug Configuration: Hard WiredElectric Heater Phase: 3
Electric Heater Item: Electric Salamander HeaterWidth: 44"
Heating Method: Fan ForcedOscillating / Non-Oscillating: Non-Oscillating
Air Temp. Rise: 70 to 172 Degrees FHeight: 38-1/2"
Safety Features: Overheat ProtectionStandards: UL
Depth: 25-1/2"Country of Origin (subject to change): United States

Product Description

Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 60, 000 Watts, Height 38-1/2 In., Width 44 In., Depth 25-1/2 In., Hz 60, 3 Phase, 73.3 Amps AC, 60 kW, 204, 720 BtuH Output, NEMA Plug Configuration Hard Wired, Color Red, Air Temp. Rise 70 to 172 Degrees F, Number of Heat Settings 1, Features 120V Control Transformer, Over Temperature Protection and Wire Box., Safety Features Overheat Protection, Manufacturers Warranty Length 1 yr., Standards UL

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.