LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

10000W Electric Salamander Heater, Convection, 240V

QMARK| Zoro #: G1072294| Mfr #: TBX104

$1017.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Temp. Rise: 46 Degrees F
Electric Heater Phase: 1
Electric Heater Item: Electric Salamander Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072294 Mfr #: TBX104
Air Temp. Rise: 46 Degrees FElectric Heater Phase: 1
Electric Heater Item: Electric Salamander HeaterHeight: 29-3/4"
Depth: 19"BtuH Output: 32,414
Features: Over Temperature Protection, Tool Storage Box, Fan Only SwitchHeater Voltage: 240VAC
Amps AC: 39.6NEMA Plug Configuration: 6-50P
Standards: ETL C/USSafety Features: Over Temperature Protection
Width: 25"Hz: 60
kW: 9.5Includes: Collapsible Handle, 10" Pneumatic Wheels
Number of Heat Settings: Thermostatic Control Range 0 to 105Color: Red
Watts: 10,000Heating Method: Convection
Cord Length: 96"Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Electric Heater, Unit Heater With Toolbox Storage, 240, 60 Hz, 1 Phase, 39.8 Amps AC, 10,000 Watts, 10 kW, Output (BtuH) 34,120, Height 29 3/4 In, Width 25 In, Depth 19 In, Cord Length 96 In, 6-50P NEMA Plug, Air Temp. Rise 46 F, Number of Heat Settings Thermostatic Control Range 0 to 105, Built-In Features Over Temperature Protection, Tool Storage Box, Fan Only Switch, Agency Compliance ETL, Warranty 1 Years, Includes Collapsible Handle, 10 In Pneumatic Wheels

Reviews