Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Unit Heater, 208VAC, 1/3 Phase, 5.0 kW, 17 BtuH

  • Zoro #: G4974812
  • Mfr #: MUH0581

$349.79

  • BtuH: 17
  • Standards: UL Listed, Meet all NEC and OSHA requirements
  • Mounting Type: Vertical or Horizontal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Qmark #MUH0581 Specifications

  • Zoro #: G4974812
  • Mfr #: MUH0581
BtuH: 17 Standards: UL Listed, Meet all NEC and OSHA requirements
Mounting Type: Vertical or Horizontal Contactor Coil Voltage: 208
Manufacturers Warranty Length: 1 yr. Temp. Rise: 45 Degrees F
Vertical Floor Coverage: 9 ft. Electric Heater Item: Electric Unit Heater
Electric Heater Phase: 1/3 Features: Enclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
Width: 14" Height: 16"
Air Flow: 350 cfm Housing Finish: Polyester Powder Coated
Requires: Mounting Bracket, Two-Stage Thermostat Switch Type: 3 Pole
Horizontal Air Throw: 12 ft. kW: 5.0
Vertical Mounting H: 9 ft. Depth: 7-1/2"
Housing Material: 20 ga. Steel Heater Voltage: 208VAC
Hz: 60 Amps AC: 24
Item: Electric Unit Heater Heater Mounting Type: Vertical or Horizontal
Phase: Single or Three Voltage: 208VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

QMARK 4800W 208V 16378 BTU/Hr 13.3 Amps ARCHITECTURAL HEAVY-DUTY WALL HEATER Heavy-duty heat doesn’t require that you settle for a boring, basic look. These architectural wall heaters feature a striking design while providing the powerful output you need to heat any room or open area.

 

  • An optional relay is available to connect this wall heater to your Building Management System, for centralized control of your environment.
  • The bar-stock grille design provides an architectural accent that complements designed spaces like restaurants and entranceways.
  • This unit’s built-in thermostat features tamper-resistant protection, so only authorized personnel can make adjustments to your building’s temperature levels.
  • This wall heater has a fan delay feature that waits until the unit warms up to begin blowing air into the room. The fan keeps operating until the unit cools down, so you get maximum heating performance.

Reviews of Qmark #MUH0581