Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Unit Heater, 480VAC, 3 Phase, 5.0 kW, 17 BtuH

  • Zoro #: G4974767
  • Mfr #: MUH0541

$498.19

  • Electric Heater Phase: 3
  • Vertical Floor Coverage: 9 ft.
  • Electric Heater Item: Electric Unit Heater
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Qmark #MUH0541 Specifications

  • Zoro #: G4974767
  • Mfr #: MUH0541
Electric Heater Phase: 3 Vertical Floor Coverage: 9 ft.
Electric Heater Item: Electric Unit Heater Hz: 60
Requires: Mounting Bracket, Two-Stage Thermostat Horizontal Air Throw: 12 ft.
Air Flow: 350 cfm Standards: UL Listed, Meet all NEC and OSHA requirements
Housing Finish: Polyester Powder Coated Housing Material: 20 ga. Steel
Vertical Mounting H: 9 ft. Mounting Type: Vertical or Horizontal
Manufacturers Warranty Length: 1 yr. Features: Enclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
Switch Type: 3 Pole Width: 14"
Item: Electric Unit Heater BtuH: 17
Heater Mounting Type: Vertical or Horizontal Contactor Coil Voltage: 24
Heater Voltage: 480VAC kW: 5.0
Depth: 7-1/2" Temp. Rise: 45 Degrees F
Amps AC: 6 Phase: Three
Height: 16" Voltage: 480VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

QMARK 4800W 208V 16378 BTU/Hr 13.3 Amps ARCHITECTURAL HEAVY-DUTY WALL HEATER Heavy-duty heat doesn’t require that you settle for a boring, basic look. These architectural wall heaters feature a striking design while providing the powerful output you need to heat any room or open area.

 

  • An optional relay is available to connect this wall heater to your Building Management System, for centralized control of your environment.
  • The bar-stock grille design provides an architectural accent that complements designed spaces like restaurants and entranceways.
  • This unit’s built-in thermostat features tamper-resistant protection, so only authorized personnel can make adjustments to your building’s temperature levels.
  • This wall heater has a fan delay feature that waits until the unit warms up to begin blowing air into the room. The fan keeps operating until the unit cools down, so you get maximum heating performance.

Reviews of Qmark #MUH0541