Electric Wall Heater, BtuH 2560/5123

QMARK| Zoro #: G0819007| Mfr #: ECP1524

$239.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819007 Mfr #: ECP1524
Wall Opening Height: 23-1/8"Grille Width: 14-1/2"
Grille Height: 26-1/4"Wall Opening Width: 14-1/2"
Wall Opening Depth: 3-3/4"Hz: 60
Grille Material: PlasticHousing Width: 14-1/4"
Housing Depth: 2-7/8"Watts: 1125/1500
Standards: UL/cUL, CSAFinish: Baked Enamel
Features: Convection and Radiant Warmth, Large Wiring Compartment Enabling Rapid and Easy Hookup, Safety Automatic Limit ProtectorHousing Height: 23"
Air Temp. Rise: 140 Degrees FManufacturers Warranty Length: 1 yr.
Grille Depth: 1-5/8"BtuH: 2560/5123
Color: Off WhiteElectric Heater Item: Electric Wall Heater
Electric Heater Phase: 1Amps AC: 5.4/6.3
Electric Heater Type: Commercial/IndustrialMounting Type: Recessed or Surface
Item: Electric Wall HeaterItem: Electric Wall Heater
Amps AC: 5.4/6.3Watts: 1125/1500
BtuH: 2560/5123Country of Origin (subject to change): United States

Product Description

Electric Wall Heater, Commercial/Industrial, Mounting Type Recessed or Surface, 1125/1500 Watts, 2560/5123 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 23-1/8 In., Wall Opening Width 14-1/2 In., Wall Opening Depth 3-3/4 In., 5.4/6.3 Amps AC, Color Off White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 140 Degrees F, Grille Material Plastic, Grille Width 14-1/2 In., Grille Depth 1-5/8 In., Grille Height 26-1/4 In., Housing Width 14-1/4 In., Housing Depth 2-7/8 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.