DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hazardous Location Unit Heater, 1400 cfm

QMARK| Zoro #: G1465064| Mfr #: GUX20004832

$5742.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Ball Bearing Permanently Lubricated Explosion Proof Motor, Manual Reset High Limit Cutout, Fan Selector Switch, 120V Control Circuit and Pilot Light
Cabinet Width: 27-7/8"
Housing Finish: Gray Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465064 Mfr #: GUX20004832
Features: Ball Bearing Permanently Lubricated Explosion Proof Motor, Manual Reset High Limit Cutout, Fan Selector Switch, 120V Control Circuit and Pilot LightCabinet Width: 27-7/8"
Housing Finish: Gray Powder CoatedIncludes: Steel Tubes, Aluminum Fins and a Non Toxic Heat Transfer Fluid, Automatic Reset Thermal Limit, 24V Control Circuit Transformer
Contactor Coil Voltage: 24Heater Type: Fan Forced
Hz: 60Cabinet Height: 25"
Overall Depth: 21"Heater Voltage: 480VAC
Manufacturers Warranty Length: 1 yr.Amps AC: 24.8
Housing Material: Heavy Gauge SteelAir Flow: 1400 cfm
Phase: 3Overall Height: 25"
Overall Width: 27-7/8"Standards: UL and C-UL for Class I Group C, D, Division 1, 2, Class II, Groups E, F, G
Cabinet Depth: 11-1/16"BtuH Output: 68,240
Item: Hazardous Location Unit HeaterkW: 20
Country of Origin (subject to change): Mexico

Description

Hazardous Location Unit Heater, Heater Type Fan Forced, 20 kW, 68240 BtuH Output, Voltage 480, 24.8 Amps AC, 3 Phase, Air Flow 1400 cfm, Overall Height 25 In., Overall Width 27-7/8 In., Overall Depth 21 In., 60 Hz, Contactor Coil Voltage 24, Cabinet Width 27-7/8 In., Cabinet Depth 11-1/16 In., Cabinet Height 25 In., Housing Material Heavy Gauge Steel, Housing Finish Gray Powder Coated

Reviews