KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hazardous Location Unit Heater, 60 Hz

QMARK| Zoro #: G1382087| Mfr #: GUX7504832

$4211.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL and C-UL for Class I Group C, D, Division 1, 2, Class II, Groups E, F, G
Hz: 60
Housing Material: Heavy Gauge Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382087 Mfr #: GUX7504832
Standards: UL and C-UL for Class I Group C, D, Division 1, 2, Class II, Groups E, F, GHz: 60
Housing Material: Heavy Gauge SteelkW: 7.5
BtuH Output: 25,590Cabinet Width: 23-7/8"
Phase: 3Features: Ball Bearing Permanently Lubricated Explosion Proof Motor, Manual Reset High Limit Cutout, Fan Selector Switch, 120V Control Circuit and Pilot Light
Cabinet Height: 19-1/8"Heater Voltage: 480VAC
Manufacturers Warranty Length: 1 yr.Cabinet Depth: 11-1/16"
Air Flow: 840 cfmContactor Coil Voltage: 24
Overall Depth: 21"Amps AC: 9.7
Includes: Steel Tubes, Aluminum Fins and a Non Toxic Heat Transfer Fluid, Automatic Reset Thermal Limit, 24V Control Circuit TransformerHousing Finish: Gray Powder Coated
Overall Width: 23-7/8"Heater Type: Fan Forced
Overall Height: 19-1/8"Country of Origin (subject to change): Mexico

Description

Hazardous Location Unit Heater, Heater Type Fan Forced, 7.5 kW, 25,590 BtuH Output, Heater Voltage 480VAC, 9.7 Amps AC, 3 Phase, Air Flow 840 cfm, Overall Height 19-1/8 In., Overall Width 23-7/8 In., Overall Depth 21 In., 60 Hz, Contactor Coil Voltage 24, Cabinet Width 23-7/8 In., Cabinet Depth 11-1/16 In., Cabinet Height 19-1/8 In., Housing Material Heavy Gauge Steel, Housing Finish Gray Powder Coated

Reviews