Hazardous Location Unit Heater, 700 cfm

QMARK| Zoro #: G0600625| Mfr #: GUX3004832

$4,099.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600625 Mfr #: GUX3004832
Hz: 60Manufacturers Warranty Length: 1 yr.
Housing Material: Heavy Gauge SteelPhase: 3
Includes: Steel Tubes, Aluminum Fins and a Non Toxic Heat Transfer Fluid, Automatic Reset Thermal Limit, 24V Control Circuit TransformerStandards: UL and C-UL for Class I Group C, D, Division 1, 2, Class II, Groups E, F, G
Features: Ball Bearing Permanently Lubricated Explosion Proof Motor, Manual Reset High Limit Cutout, Fan Selector Switch, 120V Control Circuit and Pilot LightBtuH Output: 10, 236
Overall Width: 23-7/8"Overall Height: 19-1/8"
kW: 3Housing Finish: Gray Powder Coated
Cabinet Width: 23-7/8"Air Flow: 700 cfm
Cabinet Height: 19-1/8"Overall Depth: 21"
Cabinet Depth: 11-1/16"Item: Hazardous Location Unit Heater
Contactor Coil Voltage: 24Heater Type: Fan Forced
Amps AC: 4.3Country of Origin (subject to change): Mexico

Product Description

Hazardous Location Unit Heater, Heater Type Fan Forced, 3 kW, 10,236 BtuH Output, Heater Voltage 480VAC, 4.3 Amps AC, 3 Phase, Air Flow 700 cfm, Overall Height 19-1/8 In., Overall Width 23-7/8 In., Overall Depth 21 In., 60 Hz, Contactor Coil Voltage 24, Cabinet Width 23-7/8 In., Cabinet Depth 11-1/16 In., Cabinet Height 19-1/8 In., Housing Material Heavy Gauge Steel, Housing Finish Gray Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.