Hazardous Location Wall Heater, 20 In. H

QMARK| Zoro #: G1428411| Mfr #: ICG360483

$2232.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Integral Brackets Provided for Wall Installation
Housing Material: Heavy Gauge Steel
Overall Width: 42"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428411 Mfr #: ICG360483
Features: Integral Brackets Provided for Wall InstallationHousing Material: Heavy Gauge Steel
Overall Width: 42"Amps AC: 4
Includes: Explosion Proof Junction BoxHeater Type: Convection
kW: 3.6Cabinet Width: 36"
Phase: 3Heater Voltage: 480VAC
Item: Hazardous Location Wall HeaterCabinet Height: 20"
Standards: UL and C-UL for Class I Groups B, C, DManufacturers Warranty Length: 1 yr.
Overall Depth: 9"Hz: 60
Cabinet Depth: 8-1/2"Overall Height: 20"
BtuH Output: 12,280Housing Finish: Gray Polyester Powder Coated
Country of Origin (subject to change): Mexico

Description

Hazardous Location Wall Heater, Heater Type Convection, 3.6 kW, 12280 BtuH Output, Voltage 480, 4 Amps AC, 3 Phase, Overall Height 20 In., Overall Width 42 In., Overall Depth 9 In., 60 Hz, Cabinet Width 36 In., Cabinet Depth 8-1/2 In., Cabinet Height 20 In., Housing Material Heavy Gauge Steel, Housing Finish Gray Polyester Powder Coated, Features Integral Brackets Provided for Wall Installation, Manufacturers Warranty Length 1 yr., Standards UL and C-UL for Class I Groups B, C, D

Reviews