KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hazardous Location Wall Heater, 208V

QMARK| Zoro #: G2220757| Mfr #: ICG18081

$1350.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cabinet Height: 20"
Amps AC: 9
BtuH Output: 6140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220757 Mfr #: ICG18081
Cabinet Height: 20"Amps AC: 9
BtuH Output: 6140kW: 1.8
Item: Hazardous Location Wall HeaterHeater Type: Convection
Cabinet Depth: 8-1/2"Overall Width: 42"
Phase: 1Overall Height: 20"
Manufacturers Warranty Length: 1 yr.Standards: UL and C-UL for Class I Groups B, C, D
Hz: 60Includes: Explosion Proof Junction Box
Housing Material: Heavy Gauge SteelHousing Finish: Gray Polyester Powder Coated
Heater Voltage: 208VACFeatures: Integral Brackets Provided for Wall Installation
Overall Depth: 9"Cabinet Width: 36"
Country of Origin (subject to change): United States

Description

Hazardous Location Wall Heater, Heater Type Convection, 1.8 kW, 6140 BtuH Output, Heater Voltage 208VAC, 9 Amps AC, 1 Phase, Overall Height 20 In., Overall Width 42 In., Overall Depth 9 In., 60 Hz, Cabinet Width 36 In., Cabinet Depth 8-1/2 In., Cabinet Height 20 In., Housing Material Heavy Gauge Steel, Housing Finish Gray Polyester Powder Coated, Features Integral Brackets Provided for Wall Installation, Manufacturers Warranty Length 1 yr., Standards UL and C-UL for Class I Groups B, C, D

Reviews