HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hazardous Location Wall Heater, 60 Hz

QMARK| Zoro #: G2094206| Mfr #: ICG18041

$1432.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Heavy Gauge Steel
Cabinet Height: 20"
Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094206 Mfr #: ICG18041
Housing Material: Heavy Gauge SteelCabinet Height: 20"
Hz: 60Cabinet Width: 36"
Amps AC: 8Heater Type: Convection
Overall Depth: 9"Phase: 1
Overall Height: 20"Includes: Explosion Proof Junction Box
Cabinet Depth: 8-1/2"Features: Integral Brackets Provided for Wall Installation
Housing Finish: Gray Polyester Powder CoatedManufacturers Warranty Length: 1 yr.
Standards: UL and C-UL for Class I Groups B, C, DBtuH Output: 6140
kW: 1.8Item: Hazardous Location Wall Heater
Heater Voltage: 240VACOverall Width: 42"
Country of Origin (subject to change): Mexico

Description

Hazardous Location Wall Heater, Heater Type Convection, 1.8 kW, 6140 BtuH Output, Heater Voltage 240VAC, 8 Amps AC, 1 Phase, Overall Height 20 In., Overall Width 42 In., Overall Depth 9 In., 60 Hz, Cabinet Width 36 In., Cabinet Depth 8-1/2 In., Cabinet Height 20 In., Housing Material Heavy Gauge Steel, Housing Finish Gray Polyester Powder Coated, Features Integral Brackets Provided for Wall Installation, Manufacturers Warranty Length 1 yr., Standards UL and C-UL for Class I Groups B, C, D

Reviews