SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hazardous Location Wall Heater, 9 In. D

QMARK| Zoro #: G2398557| Mfr #: ICG36041

$2125.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
BtuH Output: 12,280Cabinet Width: 36"kW: 3.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398557 Mfr #: ICG36041
BtuH Output: 12,280Cabinet Width: 36"
kW: 3.6Overall Width: 42"
Amps AC: 15Includes: Explosion Proof Junction Box
Overall Depth: 9"Overall Height: 20"
Cabinet Height: 20"Item: Hazardous Location Wall Heater
Hz: 60Housing Material: Heavy Gauge Steel
Manufacturers Warranty Length: 1 yr.Heater Voltage: 240VAC
Features: Integral Brackets Provided for Wall InstallationHeater Type: Convection
Standards: UL and C-UL for Class I Groups B, C, DCabinet Depth: 8-1/2"
Housing Finish: Gray Polyester Powder CoatedPhase: 1
Country of Origin (subject to change): Mexico

Description

Hazardous Location Wall Heater, Heater Type Convection, 3.6 kW, 12,280 BtuH Output, Heater Voltage 240VAC, 15 Amps AC, 1 Phase, Overall Height 20 In., Overall Width 42 In., Overall Depth 9 In., 60 Hz, Cabinet Width 36 In., Cabinet Depth 8-1/2 In., Cabinet Height 20 In., Housing Material Heavy Gauge Steel, Housing Finish Gray Polyester Powder Coated, Features Integral Brackets Provided for Wall Installation, Manufacturers Warranty Length 1 yr., Standards UL and C-UL for Class I Groups B, C, D

Reviews