Qmark
Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase
Mfr # MUH0521
Zoro # G4974751
Free Shipping & Returns
$547.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/2"
- Height 16"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 14"
Replacement Parts
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase MUH102
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase MUH072
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase MUH152
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW MUH108
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC BRH562
- QMARK Cabinet Unit Heater Easy Install CUS93505243FFW
- QMARK Electric Unit Heater, 480, 3 Phase, 40.0 kW, 136.4 BtuH MUH404
- QMARK Cabinet Unit Heater with BMS CUS94510243FFWD
- QMARK Electric Wall & Ceiling Unit Heater, 347V AC, 1 Phase, 7.5 kW MUH073
- KING ELECTRIC Eco2S 5V Dc Wall Adapter ECO2S-5V-PWRSPLY
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 7.5 kW MUH077
- Qmark Electric Heaters & Accessories