This Product is Discontinued
Shop for all Electric Ceiling Heaters
Qmark
Radiant Ceiling Heater, 120V, 375 Watts (Discontinued)
- Zoro #: G8523137
- Mfr #: CP371
Tap to zoom
Hover or click to zoom
$252.74
- Item: Electric Radiant Ceiling Heater
- Heater Voltage: 120VAC
- kW: 0.375
This Product is Discontinued
Qmark #CP371 Specifications
- Zoro #: G8523137
- Mfr #: CP371
- Item: Electric Radiant Ceiling Heater
- Heater Voltage: 120VAC
- kW: 0.375
- BtuH: 1280
- Phase: 1
- Amps: 3.1
- Mounting Type: T Bar Ceilings
- Length: 24"
- Width: 24"
- Height: 1"
- Standards: cULus
- Features: Dual Function Heat, Unique Hanging System
- Hz: 60
- Finish: Powder Coated
- Watts: 375
- Voltage: 120
- Country of Origin (subject to change): United States
Description
Electric Radiant Ceiling Heater, 1 Phase, Voltage 120, Mounting Type T Bar Ceilings, Standards cULus