20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

60" Electric Baseboard Heater, Natural, 1250W, 120V

QMARK| Zoro #: G2115705| Mfr #: ST4X05250121

$1,200.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115705 Mfr #: ST4X05250121
Housing Style: Slope TopHz: 60
Mounting Type: FloorItem: Electric Baseboard Heater
Height: 10"Housing Material: Stainless Steel
Color: naturalPhase: 1
Primary Application: CommercialDepth: 3-1/4"
BtuH Output: 4266Watts: 1250
Length: 60"Amps AC: 10.4
Country of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Slope Top, Commercial, Heater Voltage 120VAC, 1 Phase, BtuH Output 4266, Mounting Type Floor, Length 60 In., Depth 3-1/4 In., Height 10 In., 60 Hz, 1250 Watts, 10.4 Amps AC, Color Natural, Housing Material Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.