36" Electric Baseboard Heater, Gray, 562/750W, 208/240V

QMARK| Zoro #: G0688974| Mfr #: 3UH09

$331.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688974 Mfr #: 3UH09
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchHousing Style: Slope Top
Hz: 60Mounting Type: Floor
Item: Electric Baseboard HeaterHeight: 10"
Housing Material: 18 ga. SteelColor: Neutral Gray
Phase: 1Standards: UL and C-UL Listed
Primary Application: CommercialDepth: 3-1/4"
Watts: 562/750Amps AC: 3.1/2.7
BtuH Output: 2560 / 1918Length: 36"
Country of Origin (subject to change): China

Product Description

Electric Baseboard Heater, Slope Top, Commercial, Heater Voltage 208/240VAC, 1 Phase, BtuH Output 2560 / 1918, Mounting Type Floor, Length 36 In., Depth 3-1/4 In., Height 10 In., 60 Hz, 562/750 Watts, 3.1/2.7 Amps AC, Color Neutral Gray, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.