SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

48" Electric Baseboard Heater, Gray, 750/1000W, 208/240V

QMARK| Zoro #: G1744023| Mfr #: 3UH10

$388.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Neutral GrayBtuH Output: 3413 / 2560Mounting Type: Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744023 Mfr #: 3UH10
Color: Neutral GrayBtuH Output: 3413 / 2560
Mounting Type: FloorAmps AC: 4.2/3.6
Height: 10"Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Depth: 3-1/4"Item: Electric Baseboard Heater
Watts: 750/1000Finish: Enamel
Length: 48"Hz: 60
Housing Material: 18 ga. SteelHeater Voltage: 208/240VAC
Primary Application: CommercialHousing Style: Slope Top
Standards: UL and C-UL ListedPhase: 1
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Slope Top, Commercial, Heater Voltage 208/240VAC, 1 Phase, BtuH Output 3413 / 2560, Mounting Type Floor, Length 48 In., Depth 3-1/4 In., Height 10 In., 60 Hz, 750/1000 Watts, 4.2/3.6 Amps AC, Color Neutral Gray, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews