60" Electric Baseboard Heater, Natural, 1250W, 208V

QMARK| Zoro #: G0584936| Mfr #: ST4X05250201

$1,147.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584936 Mfr #: ST4X05250201
Housing Style: Slope TopHz: 60
Mounting Type: FloorItem: Electric Baseboard Heater
Height: 10"Phase: 1
Primary Application: CommercialDepth: 3-1/4"
BtuH Output: 4266Watts: 1250
Housing Material: Stainless SteelLength: 60"
Color: NaturalAmps AC: 6
Country of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Slope Top, Commercial, Heater Voltage 208VAC, 1 Phase, BtuH Output 4266, Mounting Type Floor, Length 60 In., Depth 3-1/4 In., Height 10 In., 60 Hz, 1250 Watts, 6 Amps AC, Color Natural, Housing Material Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.