KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

120" Electric Baseboard Heater, Gray, 1875/2500W, 208/240V

QMARK| Zoro #: G2101565| Mfr #: 3UH13

$556.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Heater Voltage: 208/240VAC
Housing Material: 18 ga. Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101565 Mfr #: 3UH13
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchHeater Voltage: 208/240VAC
Housing Material: 18 ga. SteelItem: Electric Baseboard Heater
BtuH Output: 6399 / 8533Hz: 60
Mounting Type: FloorWatts: 1875/2500
Primary Application: CommercialStandards: UL and C-UL Listed
Amps AC: 10.4/9.1Height: 10"
Depth: 3-1/4"Phase: 1
Finish: EnamelLength: 120"
Housing Style: Slope TopColor: Neutral Gray
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Slope Top, Commercial, Heater Voltage 208/240VAC, 1 Phase, BtuH Output 6399 / 8533, Mounting Type Floor, Length 120 In., Depth 3-1/4 In., Height 10 In., 60 Hz, 1875/2500 Watts, 10.4/9.1 Amps AC, Color Neutral Gray, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews