Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thermostat, Unit Mount, 2 Poles, Natural Gray, 120/208/240VAC

  • Zoro #: G0544835
  • Mfr #: 3UH14

$102.11

  • For Use With: Slope Top Baseboard Heaters
  • Standards: UL Listed
  • Amps AC: 24/24/24
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Qmark #3UH14 Specifications

  • Zoro #: G0544835
  • Mfr #: 3UH14
For Use With: Slope Top Baseboard Heaters Standards: UL Listed
Amps AC: 24/24/24 Number of Poles: 2
Temp. Range: 60 Degrees to 120 Degrees F Heater Voltage: 120/208/240VAC
Includes: Installation instructions Finish: Natural Gray
Item: Thermostat, Unit Mount Width: 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro offers a multitude of electric baseboard heater accessories that you can add to your heaters for more functionality and greater control. Here is some additional information about Qmark Thermostat, Unit Mount. Amps Ac: 24/24/24, Finish: Natural Gray, Standards: Ul Listed.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Qmark #3UH14