Qnap
Qnap Hdd Tray For Ts-X79U-Rp, Ts-X79U-Rp, Ts-Ecx79U-Rp,
Mfr # SP-X79U-TRAY
Zoro # G0479852
product price: $29.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Device Supported Hard Disk Drive
- Compatibility QNAP RackMount NAS Server:TS-879U-RPTS-EC879U-RPTS-1279U-RPTS-EC1279U-RP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Qnap
- MFR # SP-X79U-TRAY
- Zoro # G0479852
- UPC # 885022003143
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Details
Color | Black, Silver |
Item | Drive Mount Kit |
Device Supported | Hard Disk Drive |
Compatibility | QNAP RackMount NAS Server:TS-879U-RPTS-EC879U-RPTS-1279U-RPTS-EC1279U-RP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- SANOXY RJ45 CAT6/5 Male to 2 Female LAN Ethernet Network Splitter Coupler Adapter Cable (SANOXY-CABLE30)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Husqvarna LT120 Lawn Tractor Mower (ML-U1-CCA1605)
- MASTER MAGNETICS Master Magnetics 07568 Pickup & Pointer Magnet (7568)
- HALEX Halex - adalet 1-.25 in. Box Knock Out Seal 60712 (60712)
- VERTIV M6 Cage Nuts, Screws Qty 50 (VRA5000)
- LANTRONIX Advanced Console Manager, RJ45 16-Port, AC-Single Supply (SLC80161201S)
- METRA ELECTRONICS Metra 44UT30 38 Universal Top Mount Antenna with 1-Section Removable Mast (44UT30)
- VESTIL Aluminum Storage Case, Small (CASE-S)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- EXTREME MAX Extreme Max 3006.8438 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount (3006.8438)