Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Closure, 58-400mm, PP, Wide, Wht, PK1000

  • Zoro #: G0113329
  • Mfr #: CAP-00397

$3,088.97 ($3.09/unit)

  • Item: Closure
  • Labware Closure Type: Screw On
  • Labware Screw Closure Size: 58-400mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Qorpak #CAP-00397 Specifications

  • Zoro #: G0113329
  • Mfr #: CAP-00397
Item: Closure Labware Closure Type: Screw On
Labware Screw Closure Size: 58-400mm Labware Closure Material: Polypropylene
Mouth: Wide Special Features: F1410 Liner
Screw Closure Size: 58-400 Color: White
Autoclavable: No Labware Closure Liner Design: Flat
Labware Closure Color: White Closure Material: Polypropylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Closure, Labware Closure Type Screw On, Labware Screw Closure Size 58-400mm, Labware Closure Material Polypropylene, Labware Closure Liner Design Flat, Labware Closure Color White, Wide Mouth, Autoclavable No, Package Quantity 1000

Reviews of Qorpak #CAP-00397