Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Packer Bottle, 120mL, Plastic, Wide, PK48

  • Zoro #: G0117842
  • Mfr #: PLC-06796

$195.55 ($4.07/unit)

  • Bottle/Jar Type: Sampling
  • Labware Capacity - Metric: 120mL
  • Labware Basic Material: Plastic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Qorpak #PLC-06796 Specifications

  • Zoro #: G0117842
  • Mfr #: PLC-06796
Bottle/Jar Type: Sampling Labware Capacity - Metric: 120mL
Labware Basic Material: Plastic Capacity: 120mL
Labware Height - Metric: 92mm Closure Material: Polypropylene
Labware Closure Color: White Height: 92mm
Labware Screw Closure Size: 38-400mm Labware Nominal Capacity - English: 4 oz.
Labware Clarity: Transparent Graduation Range: Not Specified
Pre-Cleaned: Yes Bottle/Jar Shape: Round
Sterile/Non-Sterile: Non-Sterile Labware Body Material: Polyethylene Terephthalate (PET)
Item: Precleaned Packer Bottle Labware Closure Liner Material: F217
Autoclavable: No Labware Nominal Capacity - Metric: 120mL
Diameter: 49mm Labware Closure Liner Design: Flat
Mouth: Wide Labware Body Color: Clear
Labware Height - English: 3.62" Screw Closure Size: 38-400mm
Labware Capacity - English: 4 oz. Includes Closure: Yes
Labware Closure Type: Screw On Labware Closure Material: Polypropylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precleaned Packer Bottle, 4 oz., 120mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polyethylene Terephthalate (PET), Includes Closure Yes, 38-400mm, Non-Sterile, Transparent, Labware Closure Type Screw On, Labware Closure Liner Material F217, Autoclavable No, Package Quantity 48

Reviews of Qorpak #PLC-06796