Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Packer Bottle, 500mL, Plastic, Wide, PK24

  • Zoro #: G0117809
  • Mfr #: PLC-06806

$144.84 ($6.04/unit)

  • Autoclavable: No
  • Labware Height - Metric: 135mm
  • Includes Closure: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Qorpak #PLC-06806 Specifications

  • Zoro #: G0117809
  • Mfr #: PLC-06806
Autoclavable: No Labware Height - Metric: 135mm
Includes Closure: Yes Labware Closure Liner Material: F217
Bottle/Jar Shape: Round Labware Capacity - Metric: 500mL
Mouth: Wide Graduation Range: Not Specified
Pre-Cleaned: Yes Screw Closure Size: 45-400mm
Labware Body Material: Polyethylene Terephthalate (PET) Diameter: 78mm
Labware Basic Material: Plastic Labware Screw Closure Size: 45-400mm
Labware Capacity - English: 17 oz. Sterile/Non-Sterile: Non-Sterile
Capacity: 500ml Labware Closure Color: White
Labware Closure Type: Screw On Labware Clarity: Transparent
Labware Closure Liner Design: Flat Labware Body Color: Clear
Labware Closure Material: Polypropylene Item: Precleaned Packer Bottle
Closure Material: Polypropylene Height: 135mm
Labware Nominal Capacity - English: 17 oz. Labware Height - English: 5.31"
Labware Nominal Capacity - Metric: 500mL Bottle/Jar Type: Sampling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precleaned Packer Bottle, 17 oz., 500mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polyethylene Terephthalate (PET), Includes Closure Yes, 45-400mm, Non-Sterile, Transparent, Labware Closure Type Screw On, Labware Closure Liner Material F217, Autoclavable No, Package Quantity 24

Reviews of Qorpak #PLC-06806