Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vial, 10 dram, 40mL, Borosilicate , PK144

  • Zoro #: G0113353
  • Mfr #: GLC-07291

$797.40 ($5.54/unit)

  • Neck Size: 24-400
  • Labware Screw Closure Size: 24-400mm
  • Vial Style: Sample
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Qorpak #GLC-07291 Specifications

  • Zoro #: G0113353
  • Mfr #: GLC-07291
Neck Size: 24-400 Labware Screw Closure Size: 24-400mm
Vial Style: Sample Labware Clarity: Colored
Labware Closure Material: Thermoset Dia.: 27.5mm
Material of Construction: Borosilicate Glass Height: 95mm
Capacity: 10 dram Labware Capacity - Metric: 40mL
Closure Material: Thermoset Labware Capacity - English: 10 dram
Labware Height - English: 3.74" Color: Amber
Includes Closure: Yes Item: Vial Cleaned
Autoclavable: No Labware Closure Liner Design: Flat
Labware Basic Material: Glass Labware Height - Metric: 95mm
Sterile/Non-Sterile: Non-Sterile Labware Body Material: Type I Borosilicate Glass
Labware Closure Liner Material: F217/PTFE Labware Inside Dia. - Metric: 27.5mm
Closure Lining: F217/PTFE Labware Body Color: Amber
Special Features: Ultra Clean Labware Inside Dia. - English: 1.08"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vial Cleaned, Vial Style Sample, Labware Capacity - English 10 dram, Labware Capacity - Metric 40mL, Labware Height - English 3.74 In., Labware Height - Metric 95mm, Labware Inside Dia. - English 1.08 In., Labware Inside Dia. - Metric 27.5mm, Labware Screw Closure Size 24-400mm, Includes Closure Yes, Labware Closure Material Thermoset, Labware Closure Liner Material F217/PTFE, Labware Closure Liner Design Flat, Labware Basic Material Glass, Labware Body Material Type I Borosilicate Glass

Reviews of Qorpak #GLC-07291