Qpm
Bugeye Coolant Nozzle14MMX.16" Orifice. Screw-Lock Ball Extended PK5
- Zoro #: G4313550
- Mfr #: BUG02320
Hover or click to zoom Tap to zoom
Key Features
- Item: Coolant Nozzle
- Series: BugEye
- For Use With: Cnc Machines
- Body Material: Acetal
- Orifice Dia.: 0.16 in
- Max. PSI: 150 psi
- Length: 1 13/64 in
- Width: 35/64 in
$65.73
Pk of 5, $13.15/ea
Subtotal: $65.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Qpm
- MFR #BUG02320
- Zoro #G4313550
- Country of OriginCanada
- Category Milling and Drilling Accessories
Dimensions
Length | 1 13/64 in |
Width | 35/64 in |
Length (Straight Wireway) | 1 13/64 in |
Details
Item | Coolant Nozzle |
Series | BugEye |
For Use With | Cnc Machines |
Body Material | Acetal |
Orifice Dia. | 0.16 in |
Max. PSI | 150 psi |
Body Dia. | 35/64 in |
Nozzle Material | Stainless Steel |
Product Type | Coolant Nozzle |
Description
Coolant Nozzle, BugEye Series, For Use With CNC Machines, Body Material Acetal, Nozzle Material Stainless Steel, Max. PSI 150 psi, Orifice Dia. 0.16 in, Length 1 13/64 in, Width 35/64 in, Body Dia. 35/64 in, Package Quantity 5
Reviews of Qpm #BUG02320
Explore more
- QPM Plugjet Coolant Nozzle1/4 Npt/Bspt .16" Orifice Screw In Flush Mt PK5 PJ00530
- QPM Pressure Max High Pressure Coolant Nozzle 1500Psi 1/8In Npt PM04042
- QPM Blackeye Coolant Nozzle15MMX.16" Orifice. Screw-Lock PK5 BE00109
- QPM Screwball Coolant Nozzle 15MM Body M6X1.0 Tapped Orifice. PK5 SB09540
- QPM Bendable Copper Extension TubeM6X1.0X3/16"X6" Lg. Tube PK5 ET09830
- QPM Bugeye Coolant Nozzle15MMX.16" Orifice. Screw-Lock Ball Extended PK5 BUG02330
- WALTER Walter Capto - Clamping Unit with Accessories 3214 050-590 3214 050-590
- ERICKSON Spare Part, Tor Scr M2.2X0.45-4Hx6.3 MS1152
- WALTER Assembly Parts and Accessories Order code - ISO2936-3 ISO2936-3
- J.W. WINCO GN251.6-M8-20-ND Setting Bolt with Retaining Magnet 251.6-M8-20-ND
- J.W. WINCO GN251.6-M12-30-ND Setting Bolt with Retaining Magnet 251.6-M12-30-ND
- Qpm Milling and Drilling Accessories