Qpm
Bugeye Coolant Nozzle15MMX.16" Orifice. Screw-Lock Ball Extended PK5
- Zoro #: G4313541
- Mfr #: BUG02330
Hover or click to zoom Tap to zoom
Key Features
- Item: Coolant Nozzle
- Series: BugEye
- For Use With: Cnc Machines
- Body Material: Acetal
- Orifice Dia.: 0.16 in
- Max. PSI: 150 psi
- Length: 1 15/64 in
- Nozzle Material: Stainless Steel
$62.52
Pk of 5, $12.50/ea
Subtotal: $62.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Qpm #BUG02330 Specifications
- Zoro #: G4313541
- Mfr #: BUG02330
- UPC #: 621779023306
- Item: Coolant Nozzle
- Series: BugEye
- For Use With: Cnc Machines
- Body Material: Acetal
- Orifice Dia.: 0.16 in
- Max. PSI: 150 psi
- Length: 1 15/64 in
- Nozzle Material: Stainless Steel
- Width: 19/32 in
- Body Dia.: 19/32 in
- Length (Straight Wireway): 1 15/64 in
- Product Type: Coolant Nozzle
- Country of Origin (subject to change): Canada
Description
Coolant Nozzle, BugEye Series, For Use With CNC Machines, Body Material Acetal, Nozzle Material Stainless Steel, Max. PSI 150, Orifice Dia. 0.16 in, Length 1 15/64 in, Width 19/32 in, Body Dia. 19/32 in, Package Quantity 5
Reviews of Qpm #BUG02330
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QPM Bugeye Coolant Nozzle14MMX.16" Orifice. Screw-Lock Ball Extended PK5 BUG02320
- QPM Turretjet Coolant Nozzle1/4 Npt/BsptX.16" Orifice. PK5 TJ00101
- QPM Oddball Coolant Nozzle15MM Acetal Ball - Fits 1/4" Loc-Line. PK5 OB06514
- QPM Turretjet Coolant Nozzle1/8 Npt/BsptX.11" Orifice. PK5 TJ00100
- QPM Blackeye Coolant Nozzle15MMXM4X.7 Orifice. Screw-Lock PK5 BE00242
- QPM Bendable Copper Extension TubeM5X.8X3/16"X6" Lg.Tube PK5 ET09820
- STM CC8 827 Simple Index 326138
- MILESCRAFT PocketJig300 Heavy Duty Complete Pocket Hole Kit 1326
- WALTER Insert Accessories, Screws without head, M04X006 ISO 4026, Unit of Mea M04X006 ISO 4026
- GENERAL TOOLS EZ Pro Pocket Hole Jig Kit 849
- ERICKSON Shim, Turning 512.101
- Qpm Milling and Drilling Accessories