Qpm
Jettube Coolant Nozzle1/4" TubeXM3.5X.6 Orifice PK5
- Zoro #: G4313508
- Mfr #: JT13020
Hover or click to zoom Tap to zoom
Key Features
- Item: Coolant Nozzle
- Series: JetTube
- For Use With: Cnc Machines
- Body Material: Cooper
- Orifice Dia.: 0.6 in
- Max. PSI: 500 psi
- Length: 5 3/4 in
- Body Dia.: 3/8 in
$117.29
Pk of 5, $23.46/ea
Subtotal: $117.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Qpm #JT13020 Specifications
- Zoro #: G4313508
- Mfr #: JT13020
- UPC #: 621779130202
- Item: Coolant Nozzle
- Series: JetTube
- For Use With: Cnc Machines
- Body Material: Cooper
- Orifice Dia.: 0.6 in
- Max. PSI: 500 psi
- Length: 5 3/4 in
- Body Dia.: 3/8 in
- Width: 3/8 in
- Nozzle Material: Stainless Steel
- Length (Straight Wireway): 5 3/4 in
- Product Type: Coolant Nozzle
- Country of Origin (subject to change): Canada
Description
Coolant Nozzle, JetTube Series, For Use With CNC Machines, Body Material Cooper, Nozzle Material Stainless Steel, Max. PSI 500, Orifice Dia. 0.6 in, Length 5 3/4 in, Width 3/8 in, Body Dia. 3/8 in, Package Quantity 5
Reviews of Qpm #JT13020
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QPM Oddball Coolant Nozzle15MM Brass Ball- Fits 1/8 Npt/Bspt. PK5 OB06618
- QPM Screwball Coolant Nozzle 14MM BodyXM6X1.0 Orifice. PK5 SB09530
- QPM Plugjet Coolant Nozzle1/8 NptX.16" Orifice. Screw-In Flush Mount PK5 PJ00510
- QPM Bugeye Coolant Nozzle14MMX.16" Orifice. Screw-Lock Ball Extended PK5 BUG02320
- QPM Screwball Coolant Nozzle 15MM Body M6X1.0 Tapped Orifice. PK5 SB09540
- QPM Bugeye Coolant Nozzle15MMX.16" Orifice. Screw-Lock Ball Extended PK5 BUG02330
- WALTER Walter - Clamping screws general 6550405
- HOWMET FASTENING SYSTEMS TURN (NUT SETTING) GC202969
- WALTER Assembly Parts and Accessories Order code - FS2009 FS2009
- HYDRO HANDLE Basic Valve Includes Handle & Brass Valve HHHDL
- WALTER Assembly Parts and Accessories FS1322 FS1322
- Qpm Milling and Drilling Accessories