Qpm
Lollipop Coolant Nozzle15MM Brass Ballx 1/4"X6" PK5
- Zoro #: G4313480
- Mfr #: LP05516
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Coolant Nozzle
- Series: LolliPop
- For Use With: Cnc Machines
- Body Material: Brass
- Orifice Dia.: 0.18 in
- Max. PSI: 500 psi
- Length: 6 in
- Nozzle Material: Cooper
$69.29
Pk of 5, $13.86/ea
Ships from United States
Subtotal: $69.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Qpm #LP05516 Specifications
- Zoro #: G4313480
- Mfr #: LP05516
- UPC #: 621779055161
- Item: Coolant Nozzle
- Series: LolliPop
- For Use With: Cnc Machines
- Body Material: Brass
- Orifice Dia.: 0.18 in
- Max. PSI: 500 psi
- Length: 6 in
- Nozzle Material: Cooper
- Width: 19/32 in
- Body Dia.: 19/32 in
- Length (Straight Wireway): 6 in
- Product Type: Coolant Nozzle
- Country of Origin (subject to change): Canada
Description
Coolant Nozzle, LolliPop Series, For Use With CNC Machines, Body Material Brass, Nozzle Material Cooper, Max. PSI 500, Orifice Dia. 0.18 in, Length 6 in, Width 19/32 in, Body Dia. 19/32 in, Package Quantity 5
Reviews of Qpm #LP05516
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QPM Bugeye Coolant Nozzle15MMX.16" Orifice. Screw-Lock Ball Extended PK5 BUG02330
- QPM Jettube Coolant Nozzle1/4" TubeXM3.5X.6 Orifice PK5 JT13020
- QPM Blackeye Coolant Nozzle15MMX.16" Orifice. Screw-Lock PK5 BE00109
- QPM Turretjet Coolant Nozzle1/8 Npt/BsptX.11" Orifice. PK5 TJ00100
- QPM Brass Ball Coolant Nozzle15MMXM6X1.0 Tapped Hole (w/ Set Screw) PK5 BB11043
- QPM Oddball Coolant Nozzle15MM Acetal Ball - Fits 1/4" Loc-Line. PK5 OB06514
- PRECISION INDUSTRIES Lh Rail Tool Insert RC-1967-1P
- WALTER Assembly Parts and Accessories Order code - FS1395 FS1395
- ERICKSON Shim, Turning SKCP343 K9 Carbide SKCP343
- ALIGN X-Axis Power Table Feed 110V~1 Phase 3129-0150
- KO-KEN Spare Plastic Protector for 14145PM For 14145PM.110-21 198-21
- Qpm Milling and Drilling Accessories