Qpm
Oddball Coolant Nozzle15MM Acetal Ball - Fits 1/4" Loc-Line. PK5
- Zoro #: G4313471
- Mfr #: OB06514
Hover or click to zoom Tap to zoom
Key Features
- Item: Nozzle Adaptor
- Series: OddBall
- For Use With: Cnc Machines
- Body Material: Acetal
- Orifice Dia.: 0.25 in
- Max. PSI: 150 psi
- Length: 13/16 in
- Body Dia.: 19/32 in
$44.79
Pk of 5, $8.96/ea
Subtotal: $44.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Qpm #OB06514 Specifications
- Zoro #: G4313471
- Mfr #: OB06514
- UPC #: 621779065146
- Item: Nozzle Adaptor
- Series: OddBall
- For Use With: Cnc Machines
- Body Material: Acetal
- Orifice Dia.: 0.25 in
- Max. PSI: 150 psi
- Length: 13/16 in
- Body Dia.: 19/32 in
- Nozzle Material: Acetal
- Width: 19/32 in
- Length (Straight Wireway): 13/16 in
- Product Type: Nozzle Adaptor
- Country of Origin (subject to change): Canada
Description
Nozzle Adaptor, OddBall Series, For Use With CNC Machines, Body Material Acetal, Nozzle Material Acetal, Max. PSI 150 psi, Orifice Dia. 0.25 in, Length 13/16 in, Width 19/32 in, Body Dia. 19/32 in, Package Quantity 5
Reviews of Qpm #OB06514
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QPM Bendable Copper Extension TubeM6X1.0X3/16"X6" Lg. Tube PK5 ET09830
- QPM Pressuremax Coolant Nozzle1/8 Npt/BsptX.117" OrificeX1.25" Ext.PK5 PM04042
- QPM Blackeye Coolant Nozzle15MMXM4X.7 Orifice. Screw-Lock PK5 BE00242
- QPM Jettube Coolant Nozzle3/16" TubeX.08" Orifice PK5 JT13010
- QPM Turretjet Coolant Nozzle1/4 Npt/BsptX.16" Orifice. PK5 TJ00101
- QPM Bugeye Coolant Nozzle15MMX.16" Orifice. Screw-Lock Ball Extended PK5 BUG02330
- KREG Kreg Pocket Hole Jig Jr R3
- BON TOOL J" Roller, 14" Aluminum Handle 14-526
- WALTER Assembly Parts and Accessories AP328-SC0908 AP328-SC0908
- WALTER Clamping or Assembly Parts General, metric, SD9000-Q25, 1 SD9000-Q25
- WALTER Walter Capto - Clamping Unit with Accessories 3213 010-462 3213 010-462
- Qpm Milling and Drilling Accessories