Qpm
Oddball Coolant Nozzle15MM Brass Ball- Fits 1/8 Npt/Bspt. PK5
- Zoro #: G4313465
- Mfr #: OB06618
Hover or click to zoom Tap to zoom
Key Features
- Item: Nozzle Adaptor
- Series: OddBall
- For Use With: Cnc Machines
- Body Material: Brass
- Orifice Dia.: 0.22 in
- Max. PSI: 500 psi
- Length: 29/64 in
- Body Dia.: 19/32 in
$72.29
Pk of 5, $14.46/ea
Subtotal: $72.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Qpm
- MFR #OB06618
- Zoro #G4313465
- Country of OriginCanada
- Category Milling and Drilling Accessories
Dimensions
Length | 29/64 in |
Width | 19/32 in |
Length (Straight Wireway) | 29/64 in |
Details
Item | Nozzle Adaptor |
Series | OddBall |
For Use With | Cnc Machines |
Body Material | Brass |
Orifice Dia. | 0.22 in |
Max. PSI | 500 psi |
Body Dia. | 19/32 in |
Nozzle Material | Brass |
Product Type | Nozzle Adaptor |
Description
Nozzle Adaptor, OddBall Series, For Use With CNC Machines, Body Material Brass, Nozzle Material Brass, Max. PSI 500, Orifice Dia. 0.22 in, Length 29/64 in, Width 19/32 in, Body Dia. 19/32 in, Package Quantity 5
Reviews of Qpm #OB06618
Explore more
- QPM Bendable Copper Extension TubeM6X1.0X3/16"X6" Lg. Tube PK5 ET09830
- QPM Turretjet Coolant Nozzle1/4 Npt/BsptX.16" Orifice. PK5 TJ00101
- QPM Jettube Coolant Nozzle3/16" TubeX.08" Orifice PK5 JT13010
- QPM Lollipop Coolant Nozzle15MM Brass Ballx 1/4"X6" PK5 LP05516
- QPM Plugjet Coolant Nozzle1/8 NptX.16" Orifice. Screw-In Flush Mount PK5 PJ00510
- QPM Plugjet Coolant Nozzle1/4 Npt/Bspt .16" Orifice Screw In Flush Mt PK5 PJ00530
- WALTER Assembly Parts and Accessories FS2120 FS2120
- WALTER Assembly Parts and Accessories FS1415 FS1415
- WALTER Assembly Parts and Accessories FS1291 FS1291
- WALTER Insert Accessories: Bearing 3823 010-162 3823 010-162
- WALTER Assembly Parts and Accessories FS332 FS332
- Qpm Milling and Drilling Accessories