Qpm
Plugjet Coolant Nozzle1/8 NptX.16" Orifice. Screw-In Flush Mount PK5
- Zoro #: G4313456
- Mfr #: PJ00510
Hover or click to zoom Tap to zoom
Key Features
- Item: Coolant Nozzle
- Series: PlugJet
- For Use With: Cnc Machines
- Body Material: Acetal
- Thread Size: 1/8 in
- Orifice Dia.: 0.16 in
- Max. PSI: 150 psi
- Length: 9/16 in
$66.12
14% off
$56.72
Pk of 5, $11.34/ea
Subtotal: $56.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Qpm
- MFR #PJ00510
- Zoro #G4313456
- Country of OriginCanada
- Category Milling and Drilling Accessories
Dimensions
Thread Size | 1/8 in |
Length | 9/16 in |
Width | 13/32 in |
Length (Straight Wireway) | 9/16 in |
Details
Item | Coolant Nozzle |
Series | PlugJet |
For Use With | Cnc Machines |
Body Material | Acetal |
Orifice Dia. | 0.16 in |
Max. PSI | 150 psi |
Nozzle Material | Stainless Steel |
Body Dia. | 13/32 in |
Product Type | Coolant Nozzle |
Description
Coolant Nozzle, PlugJet Series, For Use With CNC Machines, Body Material Acetal, Nozzle Material Stainless Steel, Max. PSI 150, Orifice Dia. 0.16 in, Length 9/16 in, Width 13/32 in, Body Dia. 13/32 in, Thread Size 1/8 in, Package Quantity 5
Reviews of Qpm #PJ00510
Explore more
- QPM Turretjet Coolant Nozzle1/4 Npt/BsptX.16" Orifice. PK5 TJ00101
- QPM Bugeye Coolant Nozzle14MMX.16" Orifice. Screw-Lock Ball Extended PK5 BUG02320
- QPM Oddball Coolant Nozzle15MM Brass Ball- Fits 1/8 Npt/Bspt. PK5 OB06618
- QPM Screwball Coolant Nozzle 15MM Body M6X1.0 Tapped Orifice. PK5 SB09540
- QPM Oddball Coolant Nozzle15MM Acetal Ball - Fits 1/4" Loc-Line. PK5 OB06514
- QPM Pressuremax Coolant Nozzle1/8 Npt/BsptX.086" OrificeX.25" Ext.PK5 PM06010
- TUNGALOY Drill Accessories, GP10-35-200-DC FH, PK5 4854495
- KREG TOOLMPANY 2 Face Clamp KHC-MICRO
- BIG HORN 2-1/2 Inch Diameter Rosette Cutter 13213
- AMPG Press Rest Button, 1/4X1/2, 3/8 Lg Steel Z1348
- WALTER Assembly Parts and Accessories FS332 FS332
- Qpm Milling and Drilling Accessories