Qpm
Screwball Coolant Nozzle 14MM BodyXM6X1.0 Orifice. PK5
- Zoro #: G4313410
- Mfr #: SB09530
Hover or click to zoom Tap to zoom
Key Features
- Item: Coolant Nozzle
- Series: ScrewBall
- For Use With: Cnc Machines
- Body Material: Acetal
- Orifice Dia.: 1 in
- Max. PSI: 150 psi
- Length: 33/64 in
- Width: 35/64 in
$82.61
Pk of 5, $16.52/ea
Subtotal: $82.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Qpm
- MFR #SB09530
- Zoro #G4313410
- Country of OriginCanada
- Category Milling and Drilling Accessories
Dimensions
Length | 33/64 in |
Width | 35/64 in |
Length (Straight Wireway) | 33/64 in |
Details
Item | Coolant Nozzle |
Series | ScrewBall |
For Use With | Cnc Machines |
Body Material | Acetal |
Orifice Dia. | 1 in |
Max. PSI | 150 psi |
Nozzle Material | Stainless Steel |
Body Dia. | 35/64 in |
Product Type | Coolant Nozzle |
Description
Coolant Nozzle, ScrewBall Series, For Use With CNC Machines, Body Material Acetal, Nozzle Material Stainless Steel, Max. PSI 150, Orifice Dia. 1.0 in, Length 33/64 in, Width 35/64 in, Body Dia. 35/64 in, Package Quantity 5
Reviews of Qpm #SB09530
Explore more
- QPM Brass Ball Coolant Nozzle15MMXM6X1.0 Tapped Hole (w/ Set Screw) PK5 BB11043
- QPM Bugeye Coolant Nozzle15MMX.16" Orifice. Screw-Lock Ball Extended PK5 BUG02330
- QPM Oddball Coolant Nozzle15MM Acetal Ball - Fits 1/4" Loc-Line. PK5 OB06514
- QPM Pressure Max High Pressure Coolant Nozzle 1500Psi 1/8In Npt PM04042
- QPM Screwball Coolant Nozzle 15MM Body M6X1.0 Tapped Orifice. PK5 SB09540
- QPM Jettube Coolant Nozzle3/16" TubeX.08" Orifice PK5 JT13010
- WALTER Assembly Parts and Accessories AP192-CN2524 AP192-CN2524
- WALTER Insert Accessories Screws without head FS235 Unit of Measure - Metric FS235
- WALTER Assembly Parts and Accessories, AP318-WC0608 AP318-WC0608
- ERICKSON Spare Parts, Turn Screw Driver SW5 170.135
- STM MT4 Coolant Inducer Socket 114967
- Qpm Milling and Drilling Accessories