Pahwa
1" Drive, SAE Socket, 12 Points
Mfr # SC-5136
Zoro # G600011021
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 75 mm (~ 3 in)
- Material Copper Titanium
Explore More Products
- PAHWA 1/4" Drive, Metric Socket, 12 Points SC-1004
- PAHWA 3/4" Drive, Metric Socket, 12 Points SC-4046
- PAHWA 1/2" Drive, SAE Socket, 12 Points SC-3156
- PAHWA 3/8" Drive, SAE Socket, 12 Points SC-2132
- PAHWA 1/2" Drive, SAE Socket, 12 Points SC-3152
- PAHWA 3/8" Drive, SAE Socket, 12 Points SC-2112
- PAHWA 1/4" Drive, Metric Socket, 12 Points SC-1018
- PAHWA 3/4" Drive, Metric Socket, 12 Points SC-4050
- STEELMAN 1/4" Drive x 10mm Deep 6-Point Metric Single Socket 78421
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - 4548
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket SHD23123
- Pahwa Sockets & Ratchets