Pahwa
3/4" Drive, SAE Socket, 12 Points
Mfr # SC-4140
Zoro # G000011744
Sold in multiples of 2 for $441.98
Free Shipping & Returns
$441.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 65 mm (~ 3 in)
- Material Copper Titanium
Explore More Products
- PAHWA 1/4" Drive, Metric Socket, 12 Points SC-1004
- PAHWA 1/2" Drive, SAE Socket, 12 Points SC-3156
- PAHWA 3/8" Drive, SAE Socket, 12 Points SC-2132
- PAHWA 1/2" Drive, SAE Socket, 12 Points SC-3152
- PAHWA 1" Drive, SAE Socket, 12 Points SC-5136
- PAHWA 3/4" Drive, Metric Socket, 12 Points SC-4046
- PAHWA 3/4" Drive, Metric Socket, 12 Points SC-4021
- PAHWA 3/4" Drive, Metric Socket, 12 Points SC-4030
- PAHWA 3/4" Drive, Metric Socket, 12 Points SC-4027
- WESTWARD 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points 10E896
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket SHD13320
- Pahwa Sockets