Quakehold!
Corner Bracket, Stainless Steel
Mfr # RF.CB6H.1
Zoro # G4045325
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secure To Concrete Floor In Front Of Equipment With Round Legs Or Square Legs Or Corners Without Legs
- Includes (1) Stainless Steel Corner Bracket, 1/4 in Thick, 6 in High, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
- Color Silver
Explore More Products
- QUAKEHOLD! Cart-to-Wall Strap, Black RW.CTW.B.1
- QUAKEHOLD! Lasso Strap Fastener, 50 Lbs, Gray RD.SL.G.1
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel RZ.100.1
- QUAKEHOLD! Equipment Fastener, 200 Lbs, White RD.T6.4W.1
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel RZ.050.1
- QUAKEHOLD! Equipment Fastener, 25 Lbs, Black RD.T2.4B.1
- QUAKEHOLD! Ratchet Strap, 30 In, Gray RF.R30.G.1
- QUAKEHOLD! Lasso Strap Fastener, 25 Lbs, Gray RD.S.G.1
- QUAKEHOLD! Ratchet Strap, 60 In, Gray RF.R60.G.1
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Black RW.1X48.B.2.1
- QUAKEHOLD! Ganging File Strap, Gray RG.2X14.G.2.1
- Quakehold! Emergency Preparedness & Safety Training