Qualtech
Chucking Reamer, Series DWRR, 16 mm Diameter, 9 Overall Length, Round Shank, Straight Flute, 214
- Mfr # DWRR16.0MM
- Zoro # G808024816
$36.95
/ea
Subtotal: $36.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- QUALTECH Chucking Reamer, Series DWRR, 1364 Dia, 5 Overall Length, Round Shank, Straight Flute, 114 Fl DWRR13/64
- QUALTECH Chucking Reamer, Series DWRR, 1316 Diameter, 11 Overall Length, Round Shank, Straight Flute, 2 DWRR1-3/16
- QUALTECH Chucking Reamer, Series DWRRSP, 1332 Diameter, 7 Overall Length, Round Shank, Spiral Flute, 13 DWRRSP13/32
- QUALTECH Chucking Reamer, Series DWRRSP, 116 Diameter, 212 Overall Length, Round Shank, Spiral Flute, 1 DWRRSP1/16
- QUALTECH Chucking Reamer, Series DWRR, 5164 Diameter, 912 Overall Length, Round Shank, Straight Flute, DWRR51/64
- QUALTECH Chucking Reamer, Series DWRR, 3364 Diameter, 8 Overall Length, Round Shank, Straight Flute, 2 F DWRR33/64
- TITEX Machine reamers F1352HUN-2.13 F1352HUN-2.13
- MORSE Chucking Reamer, Series 1655H, 0149 Dia, 4 Overall Length, Straight Shank, 0143 Shank Dia, 4 F 29201
- TITEX Machine reamers F1352HUN-3.99 F1352HUN-3.99
- MORSE Chucking Reamer, Series 5661, 4, 3 Overall Length, Straight Shank, 4 Flutes, Straight Flute, 1 F 54331
- QUALTECH Chucking Reamer, Series DWRRSP, 18 Diameter, 312 Overall Length, Round Shank, Spiral Flute, 7 DWRRSP1/8
- Qualtech Reamers