Qualtech
Extra Length Drill, Series DWDDL, 1332 Drill Size Fraction, 04062 Drill Size Decimal Inch,
- Mfr # DWDDL18X13/32
- Zoro # G308045052
$31.29
/ea
Subtotal: $31.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- QUALTECH Extra Length Drill, Series DWDDL, 516 Drill Size Fraction, 03125 Drill Size Decimal Inch, 1 DWDDL12X5/16
- QUALTECH Aircraft Extension Drill, Economy, Series DWDAC, 2164 Drill Size Fraction, 03281 Drill Size DWDA/CX621/64
- QUALTECH Aircraft Extension Drill, Economy, Series DWDAC, Y Drill Size Letter, 0404 Drill Size Decima DWDA/CX12Y
- QUALTECH Extra Length Drill, Series DWDDL, 3564 Drill Size Fraction, 05469 Drill Size Decimal Inch, DWDDL12X35/64
- QUALTECH Aircraft Extension Drill, Heavy Duty, Series GLBCO, 1332 Drill Size Fraction, 04062 Drill Siz GLBCOX1213/32
- QUALTECH Extra Length Drill, Series DWDDL, 2364 Drill Size Fraction, 03594 Drill Size Decimal Inch, DWDDL12X23/64
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank DWDDL18X3/4X1/2
- DRILL AMERICA 15/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 DWDA/CX615/32
- MORSE High Performance Drill, Tapered Length, Series 1362T, 332 Drill Size Fraction, 00938 Drill Si 60391
- IRWIN 39104 0.25 x 18 In.- No. 2 Installer Bit 612745
- OSG Extra Long Drill Bit, 185mm L, 4.00mm dia. 8708400
- Qualtech Drill Bits