Qualtech
Taper Shank Drill, Undersized, Series DWDTS, Imperial, 1732 Drill Size Fraction, 05312 Drill
- Mfr # DWDTS17/32-1MT
- Zoro # G808046160
$19.79
/ea
Subtotal: $19.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- QUALTECH Taper Shank Drill, Series DWDTS, Imperial, 1916 Drill Size Fraction, 15625 Drill Size Deci DWDTS1-9/16
- QUALTECH Taper Shank Drill, Undersized, Series DWDTS, Imperial, 1516 Drill Size Fraction, 13125 Drill DWDTS1-5/16-3MT
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 1732 Drill Size Fraction, 05312 Dril DWDTSCT17/32
- QUALTECH Taper Shank Drill, Series DWDTS, Imperial, 2732 Drill Size Fraction, 08438 Drill Size Decim DWDTS27/32
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 19 mm Drill Size Metric, 0748 Drill Size Decimal I DWDTSMM19.00
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 32 mm Drill Size Metric, 12598 Drill Size Decimal DWDTSMM32.00
- QUALTECH Taper Shank Drill, Series DWDTS, Imperial, 4164 Drill Size Fraction, 06406 Drill Size Decim DWDTS41/64
- YG-1 TOOL CO Hss(M2) Morse Taper Shank Twist Drills D1211126
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 25/64 inch 020025
- QUALTECH Taper Shank Drill, Undersized, Series DWDTS, Imperial, 1564 Drill Size Fraction, 10781 Drill DWDTS1-5/64-3MT
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 10 mm Drill Size Metric, 03937 Drill Size Decimal DWDTSMM10.00
- Qualtech Drill Bits