2 GANG LISTEN ONLY CALL STATION

QUAM-NICHOLS| Zoro #: G0694215| Mfr #: CIS8/25

$60.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694215 Mfr #: CIS8/25
Enclosure Color: SilverPower Taps @ 25V: 1W, .5W, .25W
Weight (Lbs.): 3Woofer Composition: Resin Impregnated Cloth
Max. Wattage: 1Transformer Settings: 25V
Overall Width (In.): 4-1/2Item: Listen Only Call Station
Watt (RMS): 1Type: 2 Gang, Vandal Resistant
Woofer Dia. (In.): 2-1/2Overall Length (In.): 4-1/2
Enclosure Material: StainlessSensitivity (dB): 87
Overall Height (In.): 1-3/4Frequency Response: 200 to 8kHz
Country of Origin (subject to change): United States

Product Description

2 GANG LISTEN ONLY CALL STATION

Product Reviews

Save 15%. Sign up for Z-mail.