JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

8 45ohm Public address loud speaker

QUAM-NICHOLS| Zoro #: G2226594| Mfr #: 8C5Z45

$17.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226594 Mfr #: 8C5Z45
Enclosure Color: BlackOverall Width (In.): 8
Frequency Response: 70Hz to 15, 000HzSensitivity (dB): 94
Overall Height (In.): 2-1/2Woofer Dia. (In.): 8
Woofer Composition: Molded Paper FiberItem: PA Speaker
Overall Length (In.): 8Impedance (Ohms): 45
Max. Wattage: 12Weight (Lbs.): 2
Enclosure Material: SteelWatt (RMS): 12
Country of Origin (subject to change): United States

Product Description

8 45ohm Public address loud speaker

Product Reviews

Save 15%. Sign up for Z-mail.