8' SPEAKER SUPPORT BRIDGE

QUAM-NICHOLS| Zoro #: G0446485| Mfr #: SSB-3

$7.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0446485 Mfr #: SSB-3
Includes: -Enclosure Color: -
Power Taps @ 25V: -Weight (Lbs.): 2
Max. Wattage: -Transformer Settings: -
Overall Width (In.): 14-3/8Item: Speaker Assembly Mounting Support
Watt (RMS): -Type: -
Impedance (Ohms): -Overall Length (In.): 23-3/4
Enclosure Material: SteelOverall Height (In.): 9/16
Frequency Response: -Power Taps @ 75V: -
Country of Origin (subject to change): United States

Product Description

8' SPEAKER SUPPORT BRIDGE

Product Reviews

Save 15%. Sign up for Z-mail.