20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

All weather music speaker, 70V/8ohm, PK2

QUAM-NICHOLS| Zoro #: G0748194| Mfr #: FM4X1/70/W

$118.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0748194 Mfr #: FM4X1/70/W
Transformer Settings: 70V With 8 ohm Bypass SwitchSensitivity (dB): 89dB SPL 1W/1M
Weight (Lbs.): 12 Per PairWoofer Composition: Polypropylene/Butyl
Max. Wattage: 20Tweeter Dia. (In.): 3/4
Overall Width (In.): 6-3/4Item: Outdoor Speakers
Watt (RMS): 20Tweeter Composition: Mylar(R)
Impedance (Ohms): 8Overall Length (In.): 6-3/4
Enclosure Material: ABS PlasticWoofer Dia. (In.): 4
Overall Height (In.): 10-1/4Frequency Response: 80 Hz to 20 KHz
Power Taps @ 75V: 20W, 10W, 5W, 2.5W, 1.25WEnclosure Color: White
Country of Origin (subject to change): China

Product Description

Outdoor Speakers, Overall Height (In.) 10-1/4, Overall Width (In.) 6-3/4, Overall Length (In.) 6-3/4, Enclosure Color White, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 3/4, Tweeter Composition Mylar, Woofer Dia. (In.) 4, Woofer Composition Polypropylene/Butyl, 20 Watt (RMS), Max. Wattage 20, Sensitivity (dB) 89dB SPL 1W/1M, Impedance (Ohms) 8, Transformer Settings 70V With 8 ohm Bypass Switch, 20W, 10W, 5W, 2.5W, 1.25W Power Taps @ 75V, Frequency Response 80 Hz to 20 KHz

Product Reviews

Save 15%. Sign up for Z-mail.