Call-In Station 2 Gang

QUAM-NICHOLS| Zoro #: G2364257| Mfr #: CIS4/25

$66.53 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: Intercom Systems
Includes: Pre-Cut 7" Long Labeled Tinned Wires
Item: Call-In Station 2 Gang
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2364257 Mfr #: CIS4/25
Item: Call-In Station 2 GangMax. Wattage: 1
Includes: Pre-Cut 7" Long Labeled Tinned WiresType: Vandal Resistant
Enclosure Material: StainlessWoofer Composition: Phenolic Impregnated Weatherproof Cone
Enclosure Color: StainlessFrequency Response: 200 to 8kHz
Weight (Lbs.): 3Transformer Settings: 25V
Overall Width (In.): 4-1/2Sensitivity (dB): 87
Overall Length (In.): 4-1/2Watt (RMS): 1
Overall Height (In.): 1-3/4Woofer Dia. (In.): 2-1/2
Country of Origin (subject to change): United States

Product Description

Call-In Station 2 Gang, Vandal Resistant, Overall Height 1 3/4 In, Overall Width 4 1/2 In, Overall Length 4 1/2 In, Enclosure Color Stainless, Enclosure Material Steel, Woofer Dia 2 1/2 In, Woofer Composition Phenolic Impregnated Weatherproof Cone, 1 Watt (RMS), Max Wattage 1, Sensitivity 87 dB, Impedance NA Ohms, Transformer Settings 25V, Frequency Response 200-8kHz, Weight 3 Lbs, For Use With Intercom Systems, Includes Pre-Cut 7 In Long Labeled Tinned Wires

Product Reviews