JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ceiling Mount Speaker Assembly

QUAM-NICHOLS| Zoro #: G1505892| Mfr #: System 19

$103.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505892 Mfr #: System 19
Woofer Dia. (In.): 6Overall Height (In.): 3-7/16
Enclosure Color: WhiteWatt (RMS): 20
Overall Width (In.): 23-3/4Woofer Composition: Polypropylene/Butyl
Overall Length (In.): 23-3/4Power Taps @ 75V: 20W, 10W, 5W, 2.5W, 1.25W
Weight (Lbs.): 9Frequency Response: 60Hz to 20, 000Hz
Type: High FidelityItem: Lay-In Ceiling Mount
Impedance (Ohms): 8Tweeter Dia. (In.): 1
Transformer Settings: 70.7VEnclosure Material: Steel
Max. Wattage: 30Tweeter Composition: Mylar(R)
Sensitivity (dB): 91Country of Origin (subject to change): United States

Product Description

Ceiling Mount Speaker Assembly

Product Reviews

Save 15%. Sign up for Z-mail.