JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Ceiling Tile Mount with Junction Box

QUAM-NICHOLS| Zoro #: G0625834| Mfr #: SSB-1900

$15.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625834 Mfr #: SSB-1900
Item: Ceiling Tile Mounting Device with Junction BoxCharacteristics: Adjustable
Width: 23-3/4"Material: Galvanized Steel
Includes: Junction BoxHeight: 7"
Depth: 1-3/4"Country of Origin (subject to change): United States

Product Description

Ceiling Tile Mounting Device with Junction Box, Material Galvanized Steel, Height 7 In., Depth 1-3/4 In., Width 23-3/4 In., Characteristics Adjustable, Includes Junction Box

Product Reviews

Save 15%. Sign up for Z-mail.