Hooded Enclosure, 2 Gang

QUAM-NICHOLS| Zoro #: G1031703| Mfr #: SE7GVP

$39.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031703 Mfr #: SE7GVP
Type: Vandal ResistantEnclosure Material: Epoxy Coated Steel
Enclosure Color: GrayWeight (Lbs.): 2
Overall Width (In.): 4-9/16Overall Length (In.): 4-9/16
Overall Height (In.): 4Item: Hooded Enclosure
Country of Origin (subject to change): United States

Product Description

Hooded Enclosure, Vandal Resistant, Overall Height (In.) 4, Overall Width (In.) 4-9/16, Overall Length (In.) 4-9/16, Enclosure Color Grey, Enclosure Material Epoxy Coated Steel, Weight (Lbs.) 2, For Use With 4GFH3, G2364257

Product Reviews

Save 15%. Sign up for Z-mail.